Shop 3M
See all product information
Create Account
Filler
Mfr # SS-PT-ES
Zoro # G224218394
product price:Â $16.49
/eaKey Features
Compatible Surface Material
Concrete, Fiberglass, Masonry, Metal, Wood
Container Size
21 fl oz
Series
Bondo
Color
Blue
VOC Content Weight Percentage
19%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SS-PT-ES
Zoro #
G224218394
UPC #
0051131002777
Country of Origin
United States
Dimensions
Container Size
21 fl oz
Details
Compatible Surface Material
Concrete, Fiberglass, Masonry, Metal, Wood
Item
Body Filler
Series
Bondo
Color
Blue
VOC Content Weight Percentage
19%
Features
Bondo(R) Short Strand Fiberglass Reinforced Filler makes an Excellent Foundation for Hole, It Stronger than Regular Body Filler
Flash Point
88 Degrees F
Working Time
4 min
Standards
VOC Compliant
Container Type
Can
Number of Components
One-Part System
Base Type
Polyester
Product Type
Body Filler
Description
Body Filler, Product Type Body Filler, Base Type Polyester, Color Blue, Compatible Surface Material Concrete, Fiberglass, Masonry, Metal, Wood, Working Time 4 min, Full Cure Time 20 min, Container Size 21 fl oz, Container Type Can, Includes Not Applicable, Number of Components One-Part System, Standards VOC Compliant, Series Bondo, Features Bondo(R) Short Strand Fiberglass Reinforced Filler makes an Excellent Foundation for Hole, It Stronger than Regular Body Filler, Flash Point 88 Degrees F
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.