This item is Discontinued.

3M Film Disc 360L, P800, 5 in x NH, Die 500X, 100PK 7010408050

Film Disc 360L, P800, 5 in x NH, Die 500X, 100PK (Discontinued)

  • Mfr # 7010408050
  • Zoro # G904421625
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010408050
Zoro #
G904421625
UPC #
51111557228
Country of Origin
Unknown

Dimensions

Disc Dia.
5 in

Details

Item
Abrasive Hook and Loop Disc
Abrasive Material
Aluminum Oxide
Backing Material
Film
Series
360L
Abrasive Type
Open Coated
Abrasive Grit
P800
Abrasive Grade
Super Fine
Backing Weight
3 mil

Description

The 3M Hookit Film Disc 360L features an aluminum oxide abrasive grain on a film backing for effective fine sanding on plastics, gel coats and polyurethane solid surface substrates. The sturdy film backing gives The durability needed for a high-production environment, and its excellent resistance to edge tearing provides longer life over discs with standard A-weight paper backings.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.