Shop All Hook & Loop Sanding Discs
3M
Film Disc, Gold, 320 Grit, 3 in. Dia, PK50
Mfr # 7010299035
Zoro # G4578850
product price: $24.69
/pk 50, $0.49/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design No Hole
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit P320
Product Information
- Brand 3M
- MFR # 7010299035
- Zoro # G4578850
- UPC # 00051111696224
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Disc Dia. | 3" |
Overall Diameter | 3 in |
Details
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 2 mil, Coating Coverage Open, Grade Very Fine, Grit P320, Overall Diameter 3 in, Series 255L, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC 3 Closure Gasket (40228)
- GEMTEX ABRASIVES 6X9 Grey Ultra Fine SCUFF PADS- 20/BX (GT23813)
- 3M CUBITRON Fiber Disc, 5 in Dia, 7/8 in Arbor, PK25 (7100242887)
- SHAVIV Deburring Tool Set, for Plumbing (90119)
- 3M Mandrels and Spindles, 3 in. (934)
- 3M Hook-and-Loop Film Disc, 5 Grit, PK50 (7000028187)
- 3M Hook-and-Loop Paper Disc, Gold, PK50 (7100010665)
- 3M Paint and Rust Stripper 7771NA-CC, 6, PK6 (7771NA-CC)
- 3M Hook-and-Loop Sanding Disc, 5 in Dia, PK20 (7100250825)
- 3M Hook-and-Loop Disc BU Pad, 6D (906)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 5 in., Crs, AlO (62016)
- 3M Hook & Loop Sanding Discs