Shop 3M

Film Tape, 1 1/2 in W x 1 1/2 in L, 3.2 mil Thick, Green, Silicone Adhesive, 100 PK

  • Mfr # 8992
  • Zoro # G4238717

product price: 
$
15.19
/pk of 100, $0.15/ea

Key Features

Tape Color
Green
Tape Length
1 1/2 in
Tape Width
1 1/2 in
Material
Adhesive: Silicone; Backing: Polyester
Tape Adhesive
Silicone
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8992
Zoro #
G4238717
UPC #
888519017128
Country of Origin
China
Item
Film Tape
Tape Color
Green
Material
Adhesive: Silicone; Backing: Polyester
Tape Adhesive
Silicone
Tape Elongation
85 %
Performance Temperature
Up to 400 Degrees F
Series
8992
Tape Adhesive Strength
33 oz/in
Max. Tape Performance Temp.
400 Degrees F
Duct Tape Adhesive
Silicone
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Clean Removal Time
Not Rated
Tape Tensile Strength
48 lb/in
Tape Backing Material
Polyester Film
Min. Tape Performance Temp.
Not Rated
Type
High Temp
Number of Tabs per Roll
100
Tape Shape
Disc
Color
Green
Number of Adhesive Sides
1
Product Form
Pre-Cut
Surface Compatibility
Metal
Tape Type
Masking Tape
Brand and Series
3M 8992
Minimum Tape Performance Temperature
Not Rated
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Metalworking
Tape Adhesive Material
Silicone
Tape Sub-Type
High-Temperature Polyester Film Masking Tape Discs
Tape Brand
3M(TM)
Maximum Tape Performance Temperature
400 Degrees F
Tape Adhesive Format
Single-Sided
Environment
Indoor/Outdoor
Specifications Met
ASTM
Temperature Range
Up to 400 Degrees F
Tape Resistance Properties
Abrasion-Resistant, Heat-Resistant, Shrink-Resistant
Adhesion to Steel
33 oz/in
Tape Backing Construction
Film
Features
Sealing, Masking, Splicing, Lining
For Temperature Application
High Temperature
Wire Color
Green

Dimensions

Tape Length
1 1/2 in
Tape Width
1 1/2 in
Thickness
3.2 mil
Tape Thickness
3.2 mil
Tape Core Diameter
3 in
Metric Tape Width
38.1 mm
Imperial Tape Width
1 1/2 in
Imperial Tape Shape Diameter
1 1/2 in
Metric Tape Length
38.1 mm
Imperial Tape Length
1 1/2 in
Metric Tape Shape Diameter
38.1 mm
Diameter
1-1/2 in
Film Thickness
0.05 mm
Fits Chest Size
Sealing, Masking, Splicing, Lining

Description

Film Tape, Tape Color Green, Tape Brand 3M(TM), Brand and Series 3M 8992, Imperial Tape Length 1 1/2 in, Imperial Tape Width 1 1/2 in, Imperial Tape WxL 1 1/2 in x 1 1/2 in, Tape Thickness 3.2 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 400 Degrees F, Series 8992, Tape Type Masking Tape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.