Film Tape, 1 in W, 3 in L, 8.3 mil, Polyester Film, Double-Sided, 5 PK

  • Mfr # 3M GPT-020

  • Zoro # G2449889


product price:  $7.99
/pk 5, $1.60/ea

Key Features

Tape Color
Transparent
Imperial Tape Length
3 in
Metric Tape Length
76.2 mm
Metric Tape Width
254 mm
Tape Thickness
8.3 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3M GPT-020
Zoro #
G2449889
UPC #
888519090923
Country of Origin
Poland

Dimensions

Imperial Tape Length
3 in
Imperial Tape Width
1 in
Metric Tape Length
76.2 mm
Metric Tape Width
254 mm
Tape Thickness
8.3 mil
Thickness
8.3 mil
Length
3"
Tape Length
3 in
Tape Width
1 in
Metric Width
25.4 mm
Indicator Length
3 in
Indicator Width
1 in

Details

Item
Film Tape
Tape Color
Transparent
Tape Backing Material
Polyester Film
Tape Adhesive
Acrylic
Tape Shape
Strip
Tape Tensile Strength
Not Rated
Series
GPT-020
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Max. Tape Performance Temp.
200 Degrees F
Standards
ASTM D3330, ASTM D3654
Min. Tape Performance Temp.
Not Rated
Tape Adhesive Strength
137 oz/in
Color
Transparent
Performance Temp.
Up to 200 Degrees F
Liner Color
White
Tape Elongation
Not Rated
Temperature Range
-10 Degrees to 200 Degrees F
Maximum Tape Performance Temperature
200 Degrees F
Environment
Indoor/Outdoor
Tape Backing Construction
Film
Minimum Tape Performance Temperature
-10 Degrees F
Liner Material
Glassine
Tape Resistance Properties
Solvent-Resistant
Tape Type
Bonding Tape
Adhesion to Steel
137 oz/in
Surface Compatibility
ABS, Acrylic, Composites, Concrete, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints, Stone, Wood
Liner Included
Yes
Max. Adhesion Time
24 mo
Brand and Series
3M 9088
Product Form
Pre-Cut
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Tape Adhesive Format
Double-Sided
Tape Brand
3M(TM)
Tape Sub-Type
Double-Sided Film Tape Strips
Tape Adhesive Material
Acrylic
Maximum Adhesion Time
24 mo

Description

Film Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M GPT-020, Imperial Tape Length 3 in, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 3 in, Tape Thickness 8.3 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -10 Degrees F, Temperature Range -10 Degrees to 200 Degrees F, Series GPT-020, Tape Type Bonding Tape, Tape Sub-Type Double-Sided Film Tape Strips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.