Shop 3M
See all product information
Create Account
Film Tape
Mfr # 14182
Zoro # G823944618
product price:Â $87.29
/eaKey Features
Imperial Tape Length
75 ft
Tape Adhesive Material
Acrylic
Features
Sealing
Application Temperature - Minimum
0 Degrees F
Maximum Tape Performance Temperature
176 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14182
- Zoro #
- G823944618
- UPC #
- 00076308141820
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 75 ft
- Roll Width
- 6 in
Details
- Item
- Film Tape
- Tape Adhesive Material
- Acrylic
- Features
- Sealing
- Application Temperature - Minimum
- 0 Degrees F
- Maximum Tape Performance Temperature
- 176 Degrees F
- Tape Backing Construction
- Film
- UV Resistance
- UV-Resistant
- Tape Resistance Properties
- Heat-Resistant, Puncture-Resistant, Tear-Resistant
- Tape Elongation
- 7 %
- Adhesion to Steel
- 60 oz/in
- Product Form
- Continuous Roll
- Minimum Tape Performance Temperature
- -40 Degrees F
Description
Film Tape, Imperial Tape Length 75 ft, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 176 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Adhesion to Steel 60 oz/in, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film, Tape Elongation 7 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.