Shop 3M
See all product information
Create Account
Film Tape
Mfr # 14269
Zoro # G923944778
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
UV Resistance
UV-Resistant
Tape Adhesive Material
Acrylic
Color
White
Thickness
3 mil
Tape Backing Construction
Film
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14269
- Zoro #
- G923944778
- UPC #
- 00638060142691
- Country of Origin
- United States
Dimensions
- Thickness
- 3 mil
- Imperial Tape Length
- 1 5/8 yd
- Roll Width
- 37 1/2 in
Details
- Item
- Film Tape
- UV Resistance
- UV-Resistant
- Tape Adhesive Material
- Acrylic
- Color
- White
- Tape Backing Construction
- Film
- Product Form
- Continuous Roll
- Tape Backing Material
- Polypropylene Film
- For Temperature Application
- Cold Temperature
- Series
- 8087CW
- Minimum Tape Performance Temperature
- -40 Degrees F
- Tape Adhesive Format
- Single-Sided
- Features
- Bonding, Sealing
- Maximum Tape Performance Temperature
- 240 Degrees F
Description
Film Tape, Imperial Tape Length 1 5/8 yd, Tape Backing Material Polypropylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 240 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Series 8087CW, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film