Film Tape, 4 in W, 5 yd L, 8.3 mil, Polyester Film, Double-Sided

  • Mfr # 3M GPT-020

  • Zoro # G5300854


product price:  $22.29
/ea

Key Features

Tape Color
Transparent
Imperial Tape Length
5 yd
Metric Tape Length
4.57 m
Metric Tape Width
101.6 mm
Tape Thickness
8.3 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3M GPT-020
Zoro #
G5300854
UPC #
888519064795
Country of Origin
Poland

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
4 in
Metric Tape Length
4.57 m
Metric Tape Width
101.6 mm
Tape Thickness
8.3 mil
Tape Core Diameter
1.5 in
Tape Width
4 in
Thickness
8.3 mil
Tape Length
5 yd
Length
5 yd.
Metric Width
101.6 mm
Roll Width
4 in

Details

Item
Film Tape
Tape Color
Transparent
Tape Backing Material
Polyester Film
Tape Adhesive
Acrylic
Tape Tensile Strength
Not Rated
Series
GPT-020
Liner Color
White
Tape Adhesive Strength
137 oz/in
Max. Tape Performance Temp.
200 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Performance Temp.
Up to 200 Degrees F
Color
Transparent
Min. Tape Performance Temp.
Not Rated
Standards
ASTM D3330, ASTM D3654
Tape Elongation
Not Rated
Product Form
Continuous Roll
Tape Backing Construction
Film
Minimum Tape Performance Temperature
-10 Degrees F
Adhesion to Steel
137 oz/in
Tape Adhesive Material
Acrylic
Surface Compatibility
ABS, Acrylic, Composites, Concrete, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints, Stone, Wood
Brand and Series
3M 9088
Tape Sub-Type
Double-Sided General Purpose Film Tape
Tape Brand
3M(TM)
Liner Included
Yes
Tape Resistance Properties
Solvent-Resistant
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Tape Type
Bonding Tape
Liner Material
Glassine
Maximum Tape Performance Temperature
200 Degrees F
Environment
Indoor/Outdoor
Temperature Range
-10 Degrees to 200 Degrees F
Max. Adhesion Time
24 mo
Tape Adhesive Format
Double-Sided
Maximum Adhesion Time
24 mo

Description

Film Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M GPT-020, Imperial Tape Length 5 yd, Imperial Tape Width 4 in, Imperial Tape WxL 4 in x 5 yd, Tape Thickness 8.3 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -10 Degrees F, Temperature Range -10 Degrees to 200 Degrees F, Series GPT-020, Tape Type Bonding Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.