Shop 3M
See all product information
Create Account
Film Tape
Mfr # 50008
Zoro # G323944644
product price:Â
$
28.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Silver
Tape Tensile Strength
20 lb/in
Roll Width
2 7/8 in
Tape Adhesive Format
Single-Sided
Tape Adhesive Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50008
- Zoro #
- G323944644
- UPC #
- 00750351500086
- Country of Origin
- United States
Dimensions
- Roll Width
- 2 7/8 in
- Thickness
- 6.5 mil
- Imperial Tape Length
- 60 1/8 yd
Details
- Item
- Film Tape
- Color
- Silver
- Tape Tensile Strength
- 20 lb/in
- Tape Adhesive Format
- Single-Sided
- Tape Adhesive Material
- Acrylic
- Product Form
- Continuous Roll
- UV Resistance
- UV-Resistant
- Standards
- UL 723
- For Temperature Application
- Cold Temperature
- Environment
- Outdoor
- Minimum Tape Performance Temperature
- -40 Degrees F
- Maximum Tape Performance Temperature
- 185 Degrees F
- Series
- 1507
- Tape Backing Material
- Polypropylene Film
- Features
- Seaming
Description
Film Tape, Imperial Tape Length 60 1/8 yd, Tape Backing Material Polypropylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 185 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Series 1507, Environment Outdoor, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Tensile Strength 20 lb/in