Shop 3M
See all product information
Create Account
Film Tape
Mfr # 95394
Zoro # G123944226
product price:Â $37.99
/eaKey Features
Tape Adhesive Format
Double-Sided
Tape Tensile Strength
7.5 lb/in
Roll Width
1 in
Imperial Tape Length
60 yd
Tape Backing Material
Polyester Film
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 95394
- Zoro #
- G123944226
- UPC #
- 00051128953945
- Country of Origin
- United States
Dimensions
- Roll Width
- 1 in
- Imperial Tape Length
- 60 yd
- Film Thickness
- 0.5 mil
Details
- Item
- Film Tape
- Tape Adhesive Format
- Double-Sided
- Tape Tensile Strength
- 7.5 lb/in
- Tape Backing Material
- Polyester Film
- Bond Type
- Permanent
- Tape Backing Construction
- Film
- UV Resistance
- UV-Resistant
- Product Form
- Continuous Roll
- Surface Compatibility
- Plastic, Metal, Paper
- Tape Adhesive Material
- Acrylic
Description
Film Tape, Imperial Tape Length 60 yd, Tape Backing Material Polyester Film, Tape Adhesive Material Acrylic, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film, Tape Tensile Strength 7.5 lb/in, Surface Compatibility Plastic, Metal, Paper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.