Shop 3M
See all product information
Create Account
Film Tape
Mfr # 95406
Zoro # G223944249
product price:Â
$
163.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tape Tensile Strength
7.5 lb/in
Roll Width
3 in
Bond Type
Permanent
Imperial Tape Length
60 yd
Tape Adhesive Format
Double-Sided
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 95406
- Zoro #
- G223944249
- UPC #
- 00051128954065
- Country of Origin
- United States
Dimensions
- Roll Width
- 3 in
- Imperial Tape Length
- 60 yd
- Film Thickness
- 0.5 mil
- Thickness
- 5.5 mil
Details
- Item
- Film Tape
- Tape Tensile Strength
- 7.5 lb/in
- Bond Type
- Permanent
- Tape Adhesive Format
- Double-Sided
- Tape Adhesive Material
- Acrylic
- Product Form
- Continuous Roll
- Tape Backing Construction
- Film
- Surface Compatibility
- Plastic, Metal, Paper
- UV Resistance
- UV-Resistant
- Tape Backing Material
- Polyester Film
- Maximum Tape Performance Temperature
- 225 Degrees F
- Features
- Bonding
- Color
- Transparent
- Minimum Tape Performance Temperature
- -40 Degrees F
- For Temperature Application
- Cold/High Temperature
- Series
- 1163
Description
Film Tape, Imperial Tape Length 60 yd, Tape Backing Material Polyester Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Series 1163, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film, Tape Tensile Strength 7.5 lb/in, Surface Compatibility Plastic, Metal, Paper