Shop 3M
See all product information
Create Account
Vinyl Tape 471 Blue PN36408, 1/2 inx36 yd
- Mfr # 7100044170
- Zoro # G012311535
product price:Â
$
19.35
/ea
Key Features
Tape Backing Material
Vinyl
Tape Length
36.0 yd
Tape Shape
Roll
Tape Adhesive
Rubber
Tape Thickness
5.2 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100044170
- Zoro #
- G012311535
- UPC #
- -
- Country of Origin
- United States
- Tape Backing Material
- Vinyl
- Tape Shape
- Roll
- Tape Adhesive
- Rubber
- Min. Tape Performance Temp.
- 40.0 Degrees F
- Max. Tape Performance Temp.
- 170.0 Degrees F
- Tape Tensile Strength
- 14.0 lb/in
- Tape Color
- Blue
- Tape Elongation
- 1.3
Dimensions
- Tape Width
- 0.5 in
- Tape Length
- 36.0 yd
- Tape Thickness
- 5.2 mil
Description
3M Vinyl Tape 471 is commonly used for marking hazards and aisles, color-coding, paint masking, decorative trim, splicing and more. Made from vinyl backing with rubber adhesive, this versatile tape resists scrapes, wear and weathering for long lasting us Maintains vivid color even when exposed to abrasion and solvents Maintains vivid color even when exposed to abrasion and solventsIdeal for floor marking and safety identification Ideal for floor marking and safety identificationAllows fast and easy applic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.