Shop 3M
See all product information
Create Account
Film Tape
Mfr # 96192
Zoro # G723944251
product price:Â $130.99
/ea
Free Shipping & Returns
Key Features
Imperial Tape Length
360 yd
Roll Width
1 1/2 in
Bond Type
Permanent
Surface Compatibility
Plastic, Metal, Paper
UV Resistance
UV-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96192
- Zoro #
- G723944251
- UPC #
- 00051128961926
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 360 yd
- Roll Width
- 1 1/2 in
- Film Thickness
- 0.5 mil
- Thickness
- 3.5 mil
Details
- Item
- Film Tape
- Bond Type
- Permanent
- Surface Compatibility
- Plastic, Metal, Paper
- UV Resistance
- UV-Resistant
- Tape Adhesive Format
- Double-Sided
- Color
- White
- Tape Backing Construction
- Film
- Tape Elongation
- 9 %
- Tape Adhesive Material
- Acrylic
- Tape Backing Material
- Polyester Film
- Tape Tensile Strength
- 7.5 lb/in
- Product Form
- Continuous Roll
- Features
- Bonding
Description
Film Tape, Imperial Tape Length 360 yd, Tape Backing Material Polyester Film, Tape Adhesive Material Acrylic, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film, Tape Tensile Strength 7.5 lb/in, Tape Elongation 9 Percent, Surface Compatibility Plastic, Metal, Paper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.