Shop 3M
See all product information
Film Tape
Mfr # 96211
Zoro # G423944360
product price:Â $33.49
/eaKey Features
Tape Adhesive Material
Acrylic
Tape Backing Material
Polyester Film
Surface Compatibility
Plastic, Metal, Paper
Color
White
Imperial Tape Length
60 yd
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 96211
- Zoro #
- G423944360
- UPC #
- 00051128962114
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 60 yd
- Thickness
- 3.5 mil
- Film Thickness
- 0.01 mm
- Roll Width
- 1 7/8 in
Details
- Item
- Film Tape
- Tape Adhesive Material
- Acrylic
- Tape Backing Material
- Polyester Film
- Surface Compatibility
- Plastic, Metal, Paper
- Color
- White
- Tape Tensile Strength
- 7.5 lb/in
- Tape Backing Construction
- Film
- Product Form
- Continuous Roll
- Features
- Bonding
- UV Resistance
- UV-Resistant
- Tape Elongation
- 9 %
- Bond Type
- Permanent
- Tape Adhesive Format
- Double-Sided
Description
Film Tape, Imperial Tape Length 60 yd, Tape Backing Material Polyester Film, Tape Adhesive Material Acrylic, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film, Tape Tensile Strength 7.5 lb/in, Tape Elongation 9 Percent, Surface Compatibility Plastic, Metal, Paper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.