Shop 3M
See all product information
Create Account
Film Tape
Mfr # 96212
Zoro # G023944661
product price:Â $21.19
/eaKey Features
Thickness
3.5 mil
Surface Compatibility
Plastic, Metal, Paper
Film Thickness
0.5 mil
Color
White
Tape Backing Construction
Film
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96212
- Zoro #
- G023944661
- UPC #
- 00051128962121
- Country of Origin
- United States
Dimensions
- Thickness
- 3.5 mil
- Film Thickness
- 0.5 mil
- Roll Width
- 1 in
- Imperial Tape Length
- 60 yd
Details
- Item
- Film Tape
- Surface Compatibility
- Plastic, Metal, Paper
- Color
- White
- Tape Backing Construction
- Film
- Product Form
- Continuous Roll
- Tape Adhesive Material
- Acrylic
- UV Resistance
- UV-Resistant
- Tape Adhesive Format
- Double-Sided
- Tape Elongation
- 9 %
- Bond Type
- Permanent
- Tape Tensile Strength
- 7.5 lb/in
- Features
- Bonding
- Tape Backing Material
- Polyester Film
Description
Film Tape, Imperial Tape Length 60 yd, Tape Backing Material Polyester Film, Tape Adhesive Material Acrylic, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film, Tape Tensile Strength 7.5 lb/in, Tape Elongation 9 Percent, Surface Compatibility Plastic, Metal, Paper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.