Shop 3M
See all product information
Create Account
Film Tape
Mfr # 05141
Zoro # G023944791
product price:Â $21.95
/eaKey Features
Tape Backing Material
Polyester Film
Tape Backing Construction
Film
Film Thickness
0.01 mm
Tape Tensile Strength
7.5 lb/in
Imperial Tape Length
60 yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 05141
- Zoro #
- G023944791
- UPC #
- 00750351051410
- Country of Origin
- United States
Dimensions
- Film Thickness
- 0.01 mm
- Imperial Tape Length
- 60 yd
- Roll Width
- 1 1/2 in
- Thickness
- 3.5 mil
Details
- Item
- Film Tape
- Tape Backing Material
- Polyester Film
- Tape Backing Construction
- Film
- Tape Tensile Strength
- 7.5 lb/in
- Bond Type
- Permanent
- Product Form
- Continuous Roll
- UV Resistance
- UV-Resistant
- Tape Elongation
- 9 %
- Surface Compatibility
- Plastic, Metal, Paper
- Tape Adhesive Format
- Double-Sided
- Tape Adhesive Material
- Acrylic
- Color
- White
Description
Film Tape, Imperial Tape Length 60 yd, Tape Backing Material Polyester Film, Tape Adhesive Material Acrylic, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film, Tape Tensile Strength 7.5 lb/in, Tape Elongation 9 Percent, Surface Compatibility Plastic, Metal, Paper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.