Film Tape
- Mfr # 96302
- Zoro # G623944788
product price:Â
$
54.65
/ea
Key Features
Imperial Tape Length
60 yd
Tape Thickness
4 mil
Common Industry
Assembly and Manufacturing, HVAC/R
Minimum Tape Performance Temperature
-40 Degrees F
Imperial Tape Width
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 96302
- Zoro #
- G623944788
- UPC #
- 00051128963029
- Country of Origin
- United States
- Item
- Film Tape
- Common Industry
- Assembly and Manufacturing, HVAC/R
- Minimum Tape Performance Temperature
- -40 Degrees F
- Tape Type
- Adhesive Transfer Tape
- Surface Compatibility
- Composites, Plastic
- For Temperature Application
- High Temperature
- Series
- 594CW
- UV Resistance
- UV-Resistant
- Tape Resistance Properties
- Humidity-Resistant, Oil-Resistant, Ozone-Resistant, Shock-Resistant, Solvent-Resistant, High Temperature-Resistant
- Flame Retardant
- Not Flame-Retardant
- Reverse-Wound
- Standard Wound
- Liner Material
- Film
- Standards
- OSHA 29 CFR 1910.1200
- Tape Color
- Transparent
- Features
- Bonding, Gasketing, Laminating, Insulation, Noise Reduction, Sealing
- Environment
- Indoor/Outdoor
- Tape Adhesive Material
- Acrylic
- Product Form
- Continuous Roll
- Repositionable
- Permanent
- Maximum Tape Performance Temperature
- 250 Degrees F
- Moisture Resistance
- Vapor Barrier
Dimensions
- Imperial Tape Length
- 60 yd
- Tape Thickness
- 4 mil
- Imperial Tape Width
- 1 1/2 in
- Fits Chest Size
- Bonding, Gasketing, Laminating, Insulation, Noise Reduction, Sealing
Description
Tape Type Adhesive Transfer Tape, Series 594CW, Imperial Tape Length 60 yd, Imperial Tape Width 1 1/2 in, Common Industry Assembly and Manufacturing, HVAC/R, Indoor/Outdoor, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll, Surface Compatibility Composites, Plastic, Tape Adhesive Material Acrylic, Liner Material Film, Repositionable Permanent, Reverse-Wound Standard Wound, Standards OSHA 29 CFR 1910.1200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.