Shop 3M
See all product information
Film Tape
Mfr # 98407
Zoro # G223944751
product price:Â $33.39
/eaKey Features
Tape Adhesive Material
Acrylic
UV Resistance
UV-Resistant
Roll Width
12 in
Product Form
Continuous Roll
Tape Backing Construction
Film
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 98407
- Zoro #
- G223944751
- UPC #
- 00076308984076
- Country of Origin
- United States
Dimensions
- Roll Width
- 12 in
- Imperial Tape Length
- 75 ft
- Thickness
- 9.9 mil
Details
- Item
- Film Tape
- Tape Adhesive Material
- Acrylic
- UV Resistance
- UV-Resistant
- Product Form
- Continuous Roll
- Tape Backing Construction
- Film
- Features
- Bonding
- Maximum Tape Performance Temperature
- 122 Degrees F
- Tape Elongation
- 7 %
- Minimum Tape Performance Temperature
- -40 Degrees F
Description
Film Tape, Imperial Tape Length 75 ft, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 122 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film, Tape Elongation 7 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.