Shop All Film Tape
3M
Film Tape, Amber, 1.5 x 1.5", PK5
Mfr # 1218
Zoro # G5365650
Sold in multiples of 36 for $369.00
$369.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Width 1-1/2"
- Tape Length 1-1/2"
- Tape Shape Square
- Tape Color Amber
Product Information
Dimensions
Tape Width | 1-1/2" |
Tape Length | 1-1/2" |
Tape Core Diameter | 3" |
Details
Description
Film Tape,Amber,1.5 x 1.5 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Constructn Adhesive 9Oz (1989550)
- DAP Floor Adhesive, Pail (00141)
- 3M Scotch Electrical Tape 35 (10810-Ba-10), Red, 3/4"X66Ftx0.007" (54007-10810)
- DOW Multi-Purpose Sealant, 624.3 oz, Pail, Black, Silicone Base (1906470)
- 3M Film Tape, Skived PTFE, Gray, 2 In. x 5 Yd. (5481)
- 3M UHMW Film Tape, Clear, 3/4In x 5Yd (5423)
- 3M Film Tape, Polyimide, Amber, 1/2 In x 36 Yd (1205)
- 3M Film Tape, Extruded PTFE, Gray, 1/2In x 5Yd (5490)
- 3M UHMW Film Tape, Clear, 1 In. x 5 Yd. (5423)
- 3M Film Tape, Skived PTFE, Gray, 1 In. x 5 Yd. (5481)
- NMC Tape Tender Barricade Tape Dispenser (TT1B)
- 3M Film Tape