Zoro Homepage

Film Tape, Amber, Acrylic, 1.75" x 36 yd.

  • Mfr # 1205

  • Zoro # G5369220


product price: $172.99
/ea
Sold in multiples of 2 for $345.98
Free Shipping & Returns

Key Features

Tape Backing Material
Polyimide
Tape Length
36 yd.
Tape Shape
Continuous Roll
Tape Thickness
3 mil
Min. Tape Performance Temp.
311 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1205
Zoro #
G5369220
UPC #
888519219607
Country of Origin
United States

Dimensions

Tape Width
1-3/4"
Tape Length
36 yd.
Tape Thickness
3 mil
Tape Core Diameter
3"

Details

Item
Film Tape
Tape Backing Material
Polyimide
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
311 Degrees F
Tape Tensile Strength
30 lb./in.
Tape Adhesive Strength
35 oz./in.
Tape Color
Amber
Tape Elongation
55%
Tape Application
Wrapping Coils, Transformers, Capacitors and Wire Harnesses
Standards
UL 510; ASTM D 1000

Description

Film Tape,Amber,Acrylic,1.75 In. x 36 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.