Zoro Homepage

Film Tape, Blue, 10 yd L, 4 in W

  • Mfr # 8902

  • Zoro # G5600786


product price: $47.89
/ea

Key Features

Tape Backing Material
Polyester
Tape Length
10 yd
Series
8902
Tape Adhesive
Silicone
Tape Thickness
3.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8902
Zoro #
G5600786
UPC #
888519064726
Country of Origin
United States

Dimensions

Tape Width
4"
Tape Length
10 yd
Tape Thickness
3.5 mil
Width
4"
Thickness
3.5 mil
Film Thickness
0.05 mm
Metric Tape Length
9.1 m
Metric Tape Width
101.6 mm
Imperial Tape Length
10 yd
Imperial Tape Width
4 in
Roll Width
4 in

Details

Item
Release Surface and Liner Splicing Tape
Tape Backing Material
Polyester
Series
8902
Tape Adhesive
Silicone
Min. Tape Performance Temp.
-60 Degrees F
Max. Tape Performance Temp.
400 Degrees F
Tape Tensile Strength
46 lb/in
Tape Adhesive Strength
37 oz./in.
Tape Color
Blue
Material
Polyester
Tape Elongation
100%
Tape Application
Splicing of Silicone Treated Webs; Masking Parts For Powder Coat Painting; Holding Parts or Sealing Vacuum Bags During Processing
Standards
ASTM D3330; ASTM D3759; ASTM D3652
Color
Blue
Features
Bonding, Sealing, Holding, Masking, Splicing
Number of Adhesive Sides
1
Brand and Series
3M 8902
Tape Sub-Type
High-Temperature Polyester Film Masking Tape
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Environment
Indoor/Outdoor
Tape Adhesive Material
Silicone
Common Industry
Assembly and Manufacturing, Metalworking
Minimum Tape Performance Temperature
40 Degrees F
Temperature Range
40 Degrees to 400 Degrees F
Surface Compatibility
Metal
Tape Backing Construction
Film
Adhesion to Steel
37 oz/in
Tape Brand
3M(TM)
Product Form
Continuous Roll
Maximum Tape Performance Temperature
400 Degrees F
Tape Type
Masking Tape
Specifications Met
ASTM
Tape Adhesive Format
Single-Sided
Performance Temp. Range
40 Degrees to 400 Degrees F
For Temperature Application
High Temperature

Description

Film Tape, Tape Color Blue, Tape Brand 3M(TM), Brand and Series 3M 8902, Imperial Tape Length 10 yd, Imperial Tape Width 4 in, Imperial Tape WxL 4 in x 10 yd, Tape Thickness 3.5 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Temperature Range 40 Degrees to 400 Degrees F, Series 8902, Tape Type Masking Tape, Tape Sub-Type High-Temperature Polyester Film Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.