Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Film Tape, Blue, 72 yd L, 2 in W, PK24

  • Mfr # 8901

  • Zoro # G5740804


product price: $2,161.99
/pk 24, $90.08/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyester
Tape Width
2"
Tape Length
72 yd
Series
8901
Tape Adhesive
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8901
Zoro #
G5740804
UPC #
00051111927694
Country of Origin
Japan

Dimensions

Tape Width
2"
Tape Length
72 yd
Tape Thickness
2.4 mil
Width
2"
Thickness
2.4 mil
Film Thickness
0.02 mm
Metric Tape Length
65.8 m
Imperial Tape Length
72 yd
Imperial Tape Width
2 in
Metric Tape Width
50.8 mm
Roll Width
2 in

Details

Item
Film Tape
Tape Backing Material
Polyester
Series
8901
Tape Adhesive
Silicone
Min. Tape Performance Temp.
-60 Degrees F
Max. Tape Performance Temp.
400 Degrees F
Tape Tensile Strength
26 lb/in
Tape Adhesive Strength
29 oz/in
Tape Color
Blue
Material
Non-Slivering Polyester
Tape Elongation
115 %
Tape Application
For High Temperature Powder Coating; Splicing of Silicone Liners, Films and Papers; Holding Parts
Standards
ASTM D3330; ASTM D3759; ASTM D3652
Color
Blue
Features
Bonding, Masking, Protection, Lining
Number of Adhesive Sides
1
Tape Sub-Type
High-Temperature Polyester Film Masking Tape
Product Form
Continuous Roll
Tape Adhesive Material
Silicone
Tape Type
Masking Tape
Tape Resistance Properties
Chemical-Resistant
Brand and Series
3M 8901
Environment
Indoor/Outdoor
Tape Brand
3M(TM)
Maximum Tape Performance Temperature
400 Degrees F
Tape Adhesive Format
Single-Sided
Temperature Range
40 Degrees to 400 Degrees F
Tape Backing Construction
Film
Adhesion to Steel
29 oz/in
Minimum Tape Performance Temperature
40 Degrees F
Specifications Met
ASTM
Common Industry
Automotive, Construction, Electronics, General Maintenance and Repair
Performance Temp. Range
Up to 400 Degrees F
For Temperature Application
High Temperature

Description

Film Tape, Tape Color Blue, Tape Brand 3M(TM), Brand and Series 3M 8901, Imperial Tape Length 72 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 72 yd, Tape Thickness 2.4 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Temperature Range 40 Degrees to 400 Degrees F, Series 8901, Tape Type Masking Tape, Tape Sub-Type High-Temperature Polyester Film Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.