DTC10 Industrial Grade Duct Tape Sky Blue 3/4 in. x 60 ft., 64PK

  • Mfr # WOD DTC10-00750-64-60-SBL
  • Zoro # G315067856
product price: 
$
316.99
/pk of 64, $4.95/ea
Free Shipping & Returns

Key Features

Tape Color
Sky Blue
Duct Tape Width
3/4 inch
Tape Thickness
10 mil
Tape Backing Material
Polyethylene Cloth
Tape Adhesive Material
Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WOD DTC10-00750-64-60-SBL
Zoro #
G315067856
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Duct Tape Width
3/4 inch
Tape Thickness
10 mil

Details

Tape Color
Sky Blue
Tape Backing Material
Polyethylene Cloth
Tape Adhesive Material
Rubber

Description

WOD DTC10 is an Advanced Strength Industrial Grade Duct Tape. The polyethylene-coated cloth with a natural rubber based adhesive included to this tape is of high quality and makes the application easy and useful on uneven surfaces; Also, control the tape from twisting or curling. This excellent water resistance tape can be torn and removed off easily. Makes it useful for export shipments to ensure it is waterproof and safe; Vinyl repairing, wrapping a parcel, and ductwork sealing are other usages of Duct Tape. Tape is Available in 18 Vibrant Colors and can be used for color coding as well.

Benefits

  • High-quality material for easy and useful application on uneven surfaces.
  • Excellent water and abrasion resistance.
  • For Color Coding or ductwork sealing and seaming.

Great for Packaging Industries

This Heavy Duty Industrial Grade Duct Tape is used as a quality waterproof packaging tape for export shipments. It has endless possibilities and utilities when it comes to household puttering. This fun and colorful tape can be a creative purchase for your crafty kid. A stagehand can use it for several jobs and applications.

Technical Properties

  • Adhesive: Natural Rubber How are adhesives different?
  • Carrier/Backing: 38 Mesh polyethylene coated cloth
  • Thickness: 10.2 Mils (carrier, adhesive) What is mil thickness?
  • Adhesion: 36 ounces per inch (to stainless steel test panel)
  • Tensile Strength: 18 pounds per inch (longitudinal)
  • Service/Operating Temperature: -31°F to 176°F
  • Core: 3" in. diameter neutral

Additional Information

Alternative to: Tesa 64662; IPG AC30 and AC36; 3M 6969; Scapa 248; Shurtape PC-610 and PC-620; Berry Plastics Polyken 223; Nashua 398.

Note: Specifications are those given by manufacturers and are not tested for accuracy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.