This item is Discontinued.

3M Film Tape, Gray, 10"x5yd. 10-5-5480

Film Tape, Gray, 10"x5yd. (Discontinued)

  • Mfr # 10-5-5480
  • Zoro # G5555107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-5-5480
Zoro #
G5555107
UPC #
888519216262
Country of Origin
United States

Dimensions

Tape Width
10"
Tape Length
5 yd.
Tape Thickness
3.7 mil

Details

Item
Film Tape
Tape Backing Material
PTFE
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
-65 Degrees F
Max. Tape Performance Temp.
400 Degrees F
Tape Tensile Strength
27 lb./in.
Tape Adhesive Strength
20 oz./in.
Tape Color
Gray
Tape Elongation
140%
Tape Application
Rollers, Plates, Belts, Chemical Resistant Surface for Sealing and Masking
Standards
ASTM D3330; ASTM D3759; ASTM D3652

Description

Film Tape,Gray,10 In.x5yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.