3M

Film Tape, Polyurethane, Clear, 2 In x 5 Yd


product price: $100.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Backing Material Polyurethane
  • Tape Length 5 yd.
  • Tape Shape Continuous Roll
  • Tape Color Transparent
  • Tape Adhesive Acrylic
See all product information

Product Information

  • Brand 3M
  • MFR # 8561
  • Zoro # G5580854
  • UPC #
    888519064610
  • Country of Origin United States
  • Category Film Tape

Dimensions

Tape Width 2"
Tape Length 5 yd.
Length 5 yd.
Width 2"
Metric Tape Length 4.6 m
Metric Tape Width 50.8 mm
Imperial Tape Width 2 in
Imperial Tape Length 5 yd

Details

Item Protective Tape
Tape Backing Material Polyurethane
Tape Shape Continuous Roll
Tape Color Transparent
Tape Adhesive Acrylic
Tape Thickness 12 mil
Min. Tape Performance Temp. 40 Degrees F
Max. Tape Performance Temp. 275 Degrees F
Tape Tensile Strength 75 lb./in.
Tape Adhesive Strength 36 oz./in.
Standards ASTM D882; D3330 Method A
Tape Application Indoor Industrial
Tape Elongation 400%
Adhesion Strength 36 oz./in.
Thickness 14.00 mil
Performance Temp. 40 Degrees to 275 Degrees F
Tensile Strength 75 lb./in.
Series 8561
Material Polyurethane
Color clear
Shape Continuous Roll
Adhesive Acrylic
Number of Adhesive Sides 1
Tape Brand 3M(TM)
Tape Adhesive Format Single-Sided
Environment Indoor and Outdoor
Tape Type Surface Protection Film Tape
Common Industry Aerospace, Assembly & Manufacturing, Aviation
Brand and Series 3M 8561
Maximum Tape Performance Temperature 275 Degrees F
Tape Resistance Properties Abrasion-Resistant, Erosion-Resistant, Impact-Resistant, Puncture-Resistant, Scratch-Resistant
Temperature Range 40 Degrees to 275 Degrees F
Specifications Met ASTM
Minimum Tape Performance Temperature 40 Degrees F
Tape Backing Construction Film
Product Form Continuous Roll
Tape Sub-Type Abrasion-Resistant Surface Protection Film Tape
Tape Adhesive Material Acrylic
Surface Compatibility ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Type Cables and Wires Accessories

Description

Film Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 8561, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 5 yd, Tape Thickness 14 mil, Tape Backing Material Polyurethane Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 275 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Temperature Range 40 Degrees to 275 Degrees F, Series 8561, Tape Type Surface Protection Film Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.