This item is Discontinued.

3M Film Tape, Skived PTFE, Gray, 3/4In x 36 Yd 3/4-36-5181

Film Tape, Skived PTFE, Gray, 3/4In x 36 Yd (Discontinued)

  • Mfr # 3/4-36-5181
  • Zoro # G4239234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3/4-36-5181
Zoro #
G4239234
UPC #
888519019320
Country of Origin
United States

Dimensions

Tape Width
3/4"
Tape Length
36 yd.
Tape Thickness
6.5 mil
Length
36 yd.
Thickness
6.50 mil
Width
3/4"

Details

Item
Film Tape
Tape Backing Material
PTFE (Polytetrafluoroethylene)
Tape Shape
Continuous Roll
Series
5181
Tape Adhesive
Silicone
Min. Tape Performance Temp.
-65 Degrees F
Max. Tape Performance Temp.
400 Degrees F
Tape Tensile Strength
75 lb./in.
Tape Adhesive Strength
35 oz./in.
Tape Color
Gray
Material
Skived PTFE
Tape Application
General Purpose
Tape Elongation
100%
Performance Temp.
-65 Degrees to 500 Degrees F
Tensile Strength
75 lb./in.
Color
Gray
Adhesive
Silicone
Adhesion Strength
35 oz./in.
Shape
Continuous Roll
Standards
ASTM D3330; ASTM D3759; ASTM D3652

Description

Film Tape, Tape Color Gray, Tape Thickness 6.50 mil, Tape Backing Material PTFE, Series 5181, Tape Shape Continuous Roll, Tape Tensile Strength 75 lb/in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.