Shop 3M
See all product information
Create Account
Film Tape, Tan, 36 yd L, 2 in W
- Mfr # 70016050398
- Zoro # G7292828
product price:Â
$
122.99
/ea
Sold in multiples of 24 for
$2,951.76
Free Shipping & Returns
Key Features
Tape Color
Tan
Series
470
Tape Thickness
7 mil
Tape Tensile Strength
20 lb/in
Color
Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70016050398
- Zoro #
- G7292828
- UPC #
- 021200856174
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 7 mil
- Thickness
- 7 mil
- Imperial Tape Width
- 2 in
- Imperial Tape Length
- 36 yd
- Metric Tape Width
- 50.8 mm
- Metric Tape Length
- 32.9 m
- Roll Width
- 2 in
Description
Film Tape, Tape Color Tan, Tape Brand 3M, Brand and Series 3M 470, Imperial Tape Length 36 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 36 yd, Tape Thickness 7 mil, Tape Backing Material Vinyl Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Temperature Range 60 Degrees to 250 Degrees F, Series 470, Tape Type Surface Protection Tape, Tape Sub-Type Electroplating Tape, Environment Indoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.