No. 56 Polyester Film Electrical Tape, 3/4in. Wide, Thermosetting Rubber Adhesive, 72 Yard Roll
- Mfr # 56-Y-3/4X72YDS
- Zoro # G210060556
Key Features
Specifications
Product Information
- MFR #
- 56-Y-3/4X72YDS
- Zoro #
- G210060556
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Tape Thickness
- 2.5 mil
- Width
- 3/4 in
- Length
- 72 yd
Details
- Series
- 56
- Color
- Yellow
- Shape
- Continuous Roll
- Adhesion Strength
- 20 lb/in
- Material
- Thermosetting Rubber (Adhesive), Polyester Film (Backing)
- Tape Backing Material
- Polyester Film
- Standards
- UL Component Recognized: UL510A Standard, Category OANZ2, File No. E17385; and CSA Certified: Standard C22.2 No. 66, File No. 093411, Class 9052-30
- Application
- Commonly used in wrapping coils, capacitors, wire harnesses, transformers, shaded pole motors, and fractional-horsepower motors.
- Tape Adhesive Material
- Thermosetting Rubber
- Maximum Tape Performance Temperature
- 130 C
Description
Remington Industries offers this 3M Polyester Film Electrical Tape #56, which is commonly used in wrapping coils, capacitors, wire harnesses, transformers, shaded pole motors, and fractional-horsepower motors. Designed for continuous operation not exceeding 130 Degrees C per UL and CSA listings, the tape is coated on one side with a pressure-sensitive adhesive that does not require any heat, moisture, or other preparation to properly bond. The yellow polyester film backing plus the thermosetting rubber adhesive make for an industrial-grade tape with a minimum breaking strength of 20 lb/in. The tape comes on rolls of 72 yards 65.8 meters, which have a 5-year shelf life from the date of manufacture when properly stored. 3M is a trademark of 3M Company.
- •#56 Polyester Film Electrical Tape, 72 yd Roll
- •Commonly used in wrapping coils, capacitors, wire harnesses, transformers, shaded pole motors, and fractional-horsepower motors. Adhesive requires no heat, moisture, or other manner of preparation to affect application.
- •Tape Width: 3/4" (19.05mm)
- •Tape Material: Yellow Polyester Film with Thermosetting Rubber Adhesive (2.5 ± 0.5 mils Thick)
- •Max. Temp: 130 deg. C | Min. Dielectric Breakdown: 4500 V
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.