- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Masks & Respiratory Protection
- /
- Cartridges And Filters
- /
- Filter, Belt-Mounted, HE, Magenta, 5 PK, NIOSH
3M
Filter, Belt-Mounted, HE, Magenta, 5 PK, NIOSH
- Zoro #: G9490153
- Mfr #: TR-3712N-5
Tap to zoom
Hover or click to zoom
$282.38
pkg. of 5 ($56.48/ea)
- For Use With: TR-371N for TR-300 Series PAPR
- Cartridge Approved For: HE
- Color Code: Magenta
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $282.38
3M #TR-3712N-5 Specifications
- Zoro #: G9490153
- Mfr #: TR-3712N-5
- For Use With: TR-371N for TR-300 Series PAPR
- Cartridge Approved For: HE
- Color Code: Magenta
- Respirator Connection Type: Snap-In Gasket
- Typical Application: General Manufacturing, Healthcare, Heavy Industrial, Manufacturing, Pharmaceutical
- PAPR Mount: Belt-Mounted
- Product Type: Filter
- Approved for: HE
- Respirator Cartridge Type: PAPR
- Connection: Belt-Mounted
- Item: Filter
- Standards: NIOSH
- Series: TR-300
- Package Quantity: PK5
- NIOSH Rating: HEPA
- Country of Origin (subject to change): United States
Description
Filter, NIOSH Rating HEPA, Magenta, Compatible with Brand and Series 3M Versaflo(TM) TR-300 Series, Respirator Cartridge Type PAPR, Respirator Connection Type Snap-In Gasket, Package Quantity 5
Restrictions and Compliance
- ***
Reviews of 3M #TR-3712N-5
Explore more
- 3M Combination Cartridge/Filter, Latch, AM, MA, HEPA, Green, Magenta, 5 PK, NIOSH TR-6360N
- 3M Combination Cartridge/Filter, Snap On/Off, NIOSH, Magenta, White, 5 PK, NIOSH TR-6320N
- 3M Exhalation Valve Filter, 6 PK, NIOSH Approved 604
- 3M Filter, White, 20 PK, NIOSH D7N11
- 3M Window-Weld Super Fast Urethane, Black, 10.5 Fl. Oz Cartridge MMM8609
- MOLDEX 8990 P100/Hepa Cartridges, 1 Pair 8990
- MOLDEX Filter Holder and Retainer Cap, 2 PK, NIOSH Approved, OSHA Standard 1910.134 8900
- 3M Cartridges And Filters