Shop 3M
See all product information
Create Account
WaterFilterCartridge, 0.5micron, 0.69lpm
- Mfr # D-PPPX
- Zoro # G008383492
product price:Â
$
21.79
/ea
Sold in multiples of 50 for
$1,089.50
Key Features
Application
Food and Beverage, General Industrial, Micro-Electronics, Source and Waste Water
Flow Rate
0.69 lpm
Standards
FDA CFR 21
Micron Rating
0.5 micron
Overall Height
9 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-PPPX
- Zoro #
- G008383492
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Height
- 9 7/8 in
- Outside Diameter
- 2 3/8 in
- Inside Diameter
- 1 1/16 in
- Overall Length
- 9 7/8 in
- Wire Rope Length
- 9 7/8 in
- Length
- 9 7/8 in
Details
- Application
- Food and Beverage, General Industrial, Micro-Electronics, Source and Waste Water
- Flow Rate
- 0.69 lpm
- Standards
- FDA CFR 21
- Micron Rating
- 0.5 micron
- Item
- Water Filter Cartridge
- Filter Media
- Polypropylene
- Series
- Micro-Klean D Series
- Reduces
- Particulates
- Maximum Pressure
- 80 psid
- Cartridge Media
- Polypropylene
- Maximum Temperature
- 140 Degrees F
- Compatible Filter Housing Manufacturer Part Number
- 12DC, 22DC, 4DC, 5DC
- Compatible Mfr. Model Number
- 12DC, 22DC, 4DC, 5DC
- Filter Type
- Utilizing Blanketed
- Accessory Type
- Water Filter Cartridge
- Compatible Product Type
- Acids, Alkalis, Chemicals in Aqueous Solutions, Food and Beverages, Electronics, Waste Water, Oxidizing Agents, Water
- Filter Design
- String Wound
Description
Water Filter Cartridge, Reduces Particulates, Micron Rating 0.5 micron, Flow Rate 0.69 lpm, Inside Diameter 1 1/16 in, Outside Diameter 2 3/8 in, Overall Height 9 7/8 in, Service Life Not Applicable, Filter Media Polypropylene, Application Food and Beverage, General Industrial, Micro-Electronics, Source and Waste Water, Cartridge Media Polypropylene, Compatible Mfr. Model Number 12DC, 22DC, 4DC, 5DC, Connection Size Not Applicable, Filter Design String Wound, Filter Type Utilizing Blanketed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.