FilterHousing, 26inH, 31/2inDia, Silver
- Mfr # EHG01D1T
- Zoro # G0097925
product price:Â
$
538.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
3 1/2 in
Width (In.)
3 1/2 in
Max. Pressure (PSI)
100 psi
Housing Material
304 Stainless Steel
Head Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EHG01D1T
- Zoro #
- G0097925
- UPC #
- -
- Country of Origin
- Multiple
- Max. Pressure (PSI)
- 100 psi
- Housing Material
- 304 Stainless Steel
- Head Material
- 304 Stainless Steel
- Inputs/Outputs
- 1 in NPT
- Flow Rate (GPM)
- 10
- Color
- Silver
- Max. Temp. (F)
- 300 Degrees F
- Cartridges Required
- 1
- Item
- Water Filter Housing
- Max. Flow GPM
- 10
- Application
- Coolant Filtration, Cutting Oil, Edible Oil, Lubricant Filtration, Potable Water Filtration, Process Water, Solvent Filtration
- Includes
- Head Mounting Kit
- For Use With
- Single 10 in or 20 in Double-Open-End (DOE) or 222 Single-Open-End (SOE) Filter Cartridge
- Flow Rate
- 10 gpm
- Features
- Clamped O-Ring Closure Seal Provides Quick and Positive Seal, Convertible Design Allows for the Use of Both DOE and 222 SOE Cartridges, Epdm Seals
- Connection Gender
- Female
- Series
- EH Single Cartridge Filter Vessels
- Maximum Pressure
- 100 psi
- Maximum Temperature
- 300 Degrees F
- Connection Type
- NPT
- Accessory Type
- Water Filter Housings
- Wire Color
- Silver
Dimensions
- Height (In.)
- 3 1/2 in
- Width (In.)
- 3 1/2 in
- Dia. (In.)
- 3 1/2 in
- Length (In.)
- 24 in
- Connection Size
- 1 in
- Overall Length
- 24 in
- Overall Height
- 26 in
- Overall Diameter
- 3 1/2 in
- Overall Width
- 3 1/2 in
- Width
- 3 1/2 in
- Wire Rope Length
- 24 in
- Length
- 24 in
- Fits Chest Size
- Clamped O-Ring Closure Seal Provides Quick and Positive Seal, Convertible Design Allows for the Use of Both DOE and 222 SOE Cartridges, Epdm Seals
Description
Water Filter Housing, Housing Material 304 Stainless Steel, Flow Rate 10 gpm, Connection Size 1 in, Overall Height 26 in, Overall Diameter 3 1/2 in, Connection Type NPT, Overall Length 24 in, Overall Width 3 1/2 in, Application Coolant Filtration, Cutting Oil, Edible Oil, Lubricant Filtration, Potable Water Filtration, Process Water, Solvent Filtration, Color Silver, Connection Gender Female
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.