Filter Bag, 25 micron, 18 in L
- Mfr # NB0025PPS1C
- Zoro # G016474977
product price:Â
$
5.19
/ea
Sold in multiples of 50 for
$259.50
Key Features
Application
Gas, Industrial Water, Machining, Manufacturing, Metal Working, Motor Vehicle Manufacturing, Oil
Flow Rate
89.8 gpm
Maximum Temperature
180 Degrees F
Standards
ISO 9001:2008
Features
Material has the Ability to Handle Viscous Fluids
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NB0025PPS1C
- Zoro #
- G016474977
- UPC #
- 00016145181115
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 7 in
- Overall Height
- 18 in
- Overall Length
- 18 in
- Diameter
- 7 in
- Wire Rope Length
- 18 in
- Length
- 18 in
- Fits Chest Size
- Material has the Ability to Handle Viscous Fluids
Details
- Item
- Depth Filter
- Application
- Gas, Industrial Water, Machining, Manufacturing, Metal Working, Motor Vehicle Manufacturing, Oil
- Flow Rate
- 89.8 gpm
- Maximum Temperature
- 180 Degrees F
- Standards
- ISO 9001:2008
- Features
- Material has the Ability to Handle Viscous Fluids
- Reduces
- Solids, Viscous Particles
- Micron Rating
- 25 micron
Description
Filter Bag, Reduces Solids, Viscous Particles, Flow Rate 89.8 gpm, Micron Rating 25 micron, Diameter 7 in, Overall Length 18 in, Application Gas, Industrial Water, Machining, Manufacturing, Metal Working, Motor Vehicle Manufacturing, Oil, Features Material has the Ability to Handle Viscous Fluids, Maximum Temperature 180 Degrees F, Standards ISO 9001:2008
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.