Filter Bag, 48 micron, 32 in L
- Mfr # 529A Bag
- Zoro # G216474876
product price:Â
$
113.99
/ea
Sold in multiples of 4 for
$455.96
Free Shipping & Returns
Key Features
Maximum Temperature
180 Degrees F
Flow Rate
48.6 gpm
Standards
FDA CFR-21, ISO 9001:2008
Micron Rating
48 micron
Application
Gas, Industrial Water, Machining, Manufacturing, Metal Working, Motor Vehicle Manufacturing, Oil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 529A Bag
- Zoro #
- G216474876
- UPC #
- 00016145271304
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 32 in
- Diameter
- 7 in
- Wire Rope Length
- 32 in
- Length
- 32 in
- Fits Chest Size
- Non-Woven Filter Technology
Details
- Maximum Temperature
- 180 Degrees F
- Flow Rate
- 48.6 gpm
- Standards
- FDA CFR-21, ISO 9001:2008
- Micron Rating
- 48 micron
- Application
- Gas, Industrial Water, Machining, Manufacturing, Metal Working, Motor Vehicle Manufacturing, Oil
- Features
- Non-Woven Filter Technology
- Item
- Filter Bag
Description
Filter Bag, Flow Rate 48.6 gpm, Micron Rating 48 micron, Diameter 7 in, Overall Length 32 in, Application Gas, Industrial Water, Machining, Manufacturing, Metal Working, Motor Vehicle Manufacturing, Oil, Features Non-Woven Filter Technology, Maximum Temperature 180 Degrees F, Standards FDA CFR-21, ISO 9001:2008
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.