Quick-ConnectFilter, 1gpm, 31/4inDia
- Mfr # HC251-HS
- Zoro # G816459631
product price:Â
$
57.69
/ea
Sold in multiples of 8 for
$461.52
Key Features
Application
Coffee Makers, Commercial Filtration
Flow Rate
1 gpm
Series
5626102
Features
Built-In Time Release Scale Inhibitor, Chlorine Taste and Odor, Provides Consistent Quality Water for Office Coffee and Hot Cup Applications by Reducing Sediment, Sanitary Quick Change (SQC) Encapsulated Cartridge Design Allows for Fast and Easy Cartridge Change-Outs
Reduces
Chlorine Taste, Objectionable Odors, Scale, Sediment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HC251-HS
- Zoro #
- G816459631
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 3 1/4 in
- Overall Height
- 10 3/8 in
- Fits Chest Size
- Built-In Time Release Scale Inhibitor, Chlorine Taste and Odor, Provides Consistent Quality Water for Office Coffee and Hot Cup Applications by Reducing Sediment, Sanitary Quick Change (SQC) Encapsulated Cartridge Design Allows for Fast and Easy Cartridge Change-Outs
Details
- Application
- Coffee Makers, Commercial Filtration
- Flow Rate
- 1 gpm
- Series
- 5626102
- Features
- Built-In Time Release Scale Inhibitor, Chlorine Taste and Odor, Provides Consistent Quality Water for Office Coffee and Hot Cup Applications by Reducing Sediment, Sanitary Quick Change (SQC) Encapsulated Cartridge Design Allows for Fast and Easy Cartridge Change-Outs
- Reduces
- Chlorine Taste, Objectionable Odors, Scale, Sediment
- Micron Rating
- 1 micron
- Maximum Temperature
- 100 Degrees F
- Maximum Pressure
- 125 psi
- Compatible Mfr. Model Number
- Office Coffee Heads
- Accessory Type
- Quick-Connect Water Filter
- Service Life - Months
- 6 mo
- Minimum Temperature
- 40 Degrees F
- Minimum Pressure
- 25 psi
- Service Life
- 2,500 gal
- Filter Media
- Carbon, Polyphosphate
- Standards
- FDA CFR-21
- Item
- Quick-Connect Water Filter
- Compatible Product Type
- Coffee Makers
Description
Quick-Connect Water Filter, Reduces Chlorine Taste, Objectionable Odors, Scale, Sediment, Micron Rating 1 micron, Flow Rate 1 gpm, Diameter 3 1/4 in, Overall Height 10 3/8 in, Service Life 2,500 gal, Filter Media Carbon, Polyphosphate, Maximum Temperature 100 Degrees F, Application Coffee Makers, Commercial Filtration, Standards FDA CFR-21, Series 5626102, Compatible Mfr. Model Number Office Coffee Heads, Connection Size Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.