Shop 3M FILTRATION
See all product information
Create Account
Water Filter Cartridge, 25 micron
- Mfr # DCCSF-4
- Zoro # G416459611
product price:Â
$
74.49
/ea
Sold in multiples of 15 for
$1,117.35
Key Features
Application
Particle Reduction in Distilled Spirits Filtration
Cartridge Media
Cotton, Polypropylene Twine/Polypropylene
Reduces
Particulates
Filter Media
Cotton, Polypropylene Twine/Polypropylene
Overall Length
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCCSF-4
- Zoro #
- G416459611
- UPC #
- 07891040347834
- Country of Origin
- Japan
Dimensions
- Overall Length
- 39 in
- Overall Height
- 29 1/4 in
- Inside Diameter
- 1 1/16 in
- Outside Diameter
- 2 3/8 in
- Wire Rope Length
- 39 in
- Length
- 39 in
Details
- Application
- Particle Reduction in Distilled Spirits Filtration
- Cartridge Media
- Cotton, Polypropylene Twine/Polypropylene
- Reduces
- Particulates
- Filter Media
- Cotton, Polypropylene Twine/Polypropylene
- Item
- Water Filter Cartridge
- Standards
- FDA CFR 21
- Shell Material
- Cotton
- Series
- Micro-Klean D Series
- Filter Design
- String Wound
- Product Type
- Filter Cartridge
- Filter Type
- Utilizing Blanketed
- Micron Rating
- 25 micron
- Maximum Pressure
- 80 psid
- Compatible Mfr. Model Number
- 12DC, 22DC, 4DC, 5DC
- Accessory Type
- Water Filter Cartridge
- Maximum Temperature
- 250 Degrees F
- Compatible Product Type
- Food and Beverages, Electronics, Polar Liquid, Alcohol, Waste Water, Water
- Compatible Filter Housing Manufacturer Part Number
- 12DC, 22DC, 4DC, 5DC
Description
Water Filter Cartridge, Reduces Particulates, Micron Rating 25 micron, Flow Rate Not Applicable, Inside Diameter 1 1/16 in, Outside Diameter 2 3/8 in, Overall Height 29 1/4 in, Service Life Not Applicable, Filter Media Cotton, Polypropylene Twine/Polypropylene, Application Particle Reduction in Distilled Spirits Filtration, Cartridge Media Cotton, Polypropylene Twine/Polypropylene, Compatible Mfr. Model Number 12DC, 22DC, 4DC, 5DC, Connection Size Not Applicable, Filter Design String Wound
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.