Shop 3M FILTRATION
See all product information
Create Account
Quick-ConnectFilter, 2gpm, 31/4inDia
- Mfr # CFS9112H-SK
- Zoro # G616459602
product price:Â
$
91.49
/ea
Sold in multiples of 12 for
$1,097.88
Key Features
Application
Whole House Filtration
Flow Rate
2 gpm
For Use With
Competitive System
Maximum Temperature
100 Degrees F
Standards
FDA CFR-21, NSF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CFS9112H-SK
- Zoro #
- G616459602
- UPC #
- 00076308878610
- Country of Origin
- Mexico
Dimensions
- Diameter
- 3 1/4 in
- Overall Height
- 14 1/2 in
- Fits Chest Size
- Cartridges Fit in Select Competitive Systems, Extended Length Replacement Cartridge Allows More Media for Increased Gallon Capacity as Compared to Our Standard Length Cartridges, No Pre-Activation Required, Sanitary Quick Change (SQC) Encapsulated Cartridges Reduce Contamination During Change-Outs
Details
- Application
- Whole House Filtration
- Flow Rate
- 2 gpm
- For Use With
- Competitive System
- Maximum Temperature
- 100 Degrees F
- Standards
- FDA CFR-21, NSF
- Features
- Cartridges Fit in Select Competitive Systems, Extended Length Replacement Cartridge Allows More Media for Increased Gallon Capacity as Compared to Our Standard Length Cartridges, No Pre-Activation Required, Sanitary Quick Change (SQC) Encapsulated Cartridges Reduce Contamination During Change-Outs
- Shell Material
- Carbon
- Series
- 5629901
- Micron Rating
- 1 micron
- Filter Media
- Carbon, Polyphosphate
- Maximum Pressure
- 125 psi
- Minimum Pressure
- 25 psi
- Service Life
- 21,000 gal
- Reduces
- Chlorine Taste, Objectionable Odors, Particulates, Scale, Sediment
- Accessory Type
- Quick-Connect Water Filter
- Compatible Product Type
- Ice and Coffee Makers
- Service Life - Months
- 6 mo
- Compatible Mfr. Model Number
- Hoshizaki competitive ice machine heads & 4HC-H
- Item
- Quick-Connect Water Filter
- Minimum Temperature
- 40 Degrees F
Description
Quick-Connect Water Filter, For Use With Competitive System, Reduces Chlorine Taste, Objectionable Odors, Particulates, Scale, Sediment, Micron Rating 1 micron, Flow Rate 2 gpm, Diameter 3 1/4 in, Overall Height 14 1/2 in, Service Life 21,000 gal, Filter Media Carbon, Polyphosphate, Maximum Temperature 100 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.