Shop 3M FILTRATION
See all product information
Create Account
WaterFilterCartridge, 5micron, 44.91gpm
- Mfr # CFS210-2
- Zoro # G016459592
product price:Â
$
87.59
/ea
Sold in multiples of 4 for
$350.36
Key Features
Application
Commercial Water, Drinking Places, Food Services, Hospitality
Flow Rate
44.9 gpm
For Use With
CFS22 Drop-in Style Filtration Housings/CFS22-1.5 Drop-in Style Filtration Housings
Features
Provides Consistent Quality Water, Reduces Particulate and Chlorine Taste and Odor from Incoming Water
Reduces
Particulates, Sediment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CFS210-2
- Zoro #
- G016459592
- UPC #
- 00016145171734
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 20 1/8 in
- Diameter
- 4 5/8 in
- Outside Diameter
- 4 5/8 in
Details
- Application
- Commercial Water, Drinking Places, Food Services, Hospitality
- Flow Rate
- 44.9 gpm
- For Use With
- CFS22 Drop-in Style Filtration Housings/CFS22-1.5 Drop-in Style Filtration Housings
- Features
- Provides Consistent Quality Water, Reduces Particulate and Chlorine Taste and Odor from Incoming Water
- Reduces
- Particulates, Sediment
- Micron Rating
- 5 micron
- Compatible Mfr. Model Number
- CFS22B-1.0, CFS22B-1.5
- Series
- 5618907
- Filter Type
- Polypropylene
- Standards
- NSF, WQA
- Compatible Product Type
- Steam Cookers, Commercial Water, Food and Beverages, Hot Drink Vending Machines, Ice Maker Filter
- Cartridge Media
- Polypropylene
- Filter Media
- Polypropylene
- Accessory Type
- Water Filter Cartridge
- Item
- Water Filter Cartridge
- Compatible Filter Housing Manufacturer Part Number
- CFS22B-1.0, CFS22B-1.5
Description
Water Filter Cartridge, Reduces Particulates, Sediment, Micron Rating 5 micron, Flow Rate 44.91 gpm, Inside Diameter Not Applicable, Outside Diameter 4 5/8 in, Overall Height 20 1/8 in, Service Life Not Applicable, Filter Media Polypropylene, Compatible Product Type CFS22 Drop-in Style Filtration Housings/CFS22-1.5 Drop-in Style Filtration Housings, Application Commercial Water, Drinking Places, Food Services, Hospitality, Cartridge Media Polypropylene
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.