Quick-ConnectFilter, 3.5gpm, 51/8inDia
- Mfr # HF60-CLX
- Zoro # G913368034
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Application
Cold Beverage Dispensers, Commercial Filtration, Commercial Water, Drinking Water, Food Service Coffee Makers, Food Service Steamers, Food Services, Hospitality, Ice Machines
Flow Rate
3.5 gpm
For Use With
Cold Beverage, Ice Machine, Iced Tea, Coffee and Hot Tea
Service Life
35,000 gal
Diameter
5 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF60-CLX
- Zoro #
- G913368034
- UPC #
- 00068060553423
- Country of Origin
- United States
Dimensions
- Diameter
- 5 1/8 in
- Overall Height
- 5 in
- Fits Chest Size
- Provides Chloramine Reduction to help Eliminate Corrosion Damage to Water using Equipment Such as Steamers, Combi-Ovens, Coffee and Tea Brewers, and Espresso Machines, Provides Consistent Quality Water
Details
- Application
- Cold Beverage Dispensers, Commercial Filtration, Commercial Water, Drinking Water, Food Service Coffee Makers, Food Service Steamers, Food Services, Hospitality, Ice Machines
- Flow Rate
- 3.5 gpm
- For Use With
- Cold Beverage, Ice Machine, Iced Tea, Coffee and Hot Tea
- Service Life
- 35,000 gal
- Maximum Pressure
- 125 psi
- Filter Media
- Activated Carbon, Pleated Membrane, Prefilter Wrap
- Series
- 5637210
- Minimum Temperature
- 40 Degrees F
- Maximum Temperature
- 100 Degrees F
- Features
- Provides Chloramine Reduction to help Eliminate Corrosion Damage to Water using Equipment Such as Steamers, Combi-Ovens, Coffee and Tea Brewers, and Espresso Machines, Provides Consistent Quality Water
- Item
- Quick-Connect Water Filter
- Reduces
- Bacteria, Chloramine, Chlorine Odor, Chlorine Taste, Cyst, Particulates
- Standards
- FDA CFR-21, NSF
- Micron Rating
- 0.2 micron
- Minimum Pressure
- 25 psi
- Compatible Mfr. Model Number
- DF260-CLX, DID260-CLX, HF160-CLX
- Accessory Type
- Quick-Connect Water Filter
- Compatible Filter Head Manufacturer Part Number
- 6214415
- Service Life - Months
- 6 mo
- Compatible Product Type
- Food Service Equipment, Water Filtration Systems
Description
Quick-Connect Water Filter, Compatible Product Type Cold Beverage, Ice Machine, Iced Tea, Coffee and Hot Tea, Reduces Bacteria, Chloramine, Chlorine Odor, Chlorine Taste, Cyst, Particulates, Micron Rating 0.2 micron, Flow Rate 3.5 gpm, Diameter 5 1/8 in, Overall Height 5 in, Service Life 35,000 gal, Filter Media Activated Carbon, Pleated Membrane, Prefilter Wrap, Maximum Temperature 100 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.