Shop 3M FILTRATION
See all product information
Create Account
Water Filter Cartridge, 3 micron
- Mfr # D-CCSA-2
- Zoro # G516459573
product price:Â
$
47.79
/ea
Sold in multiples of 25 for
$1,194.75
Key Features
Application
Particle Reduction in Distilled Spirits Filtration
Micron Rating
3 micron
Filter Media
Cotton, Polypropylene Twine/Polypropylene
Standards
FDA CFR 21
Filter Design
String Wound
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-CCSA-2
- Zoro #
- G516459573
- UPC #
- 04548623916545
- Country of Origin
- Japan
Dimensions
- Overall Length
- 19 1/2 in
- Outside Diameter
- 2 3/8 in
- Overall Height
- 9 7/8 in
- Inside Diameter
- 1 1/16 in
- Wire Rope Length
- 19 1/2 in
- Length
- 19 1/2 in
Description
Water Filter Cartridge, Reduces Particulates, Micron Rating 3 micron, Flow Rate Not Applicable, Inside Diameter 1 1/16 in, Outside Diameter 2 3/8 in, Overall Height 9 7/8 in, Service Life Not Applicable, Filter Media Cotton, Polypropylene Twine/Polypropylene, Application Particle Reduction in Distilled Spirits Filtration, Cartridge Media Cotton, Polypropylene Twine/Polypropylene, Compatible Mfr. Model Number 12DC, 22DC, 4DC, 5DC, Connection Size Not Applicable, Filter Design String Wound
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.