Shop 3M FILTRATION
See all product information
Create Account
Water Filter Cartridge, 350 micron
- Mfr # D-CCSW
- Zoro # G816459624
product price:Â
$
23.29
/ea
Sold in multiples of 50 for
$1,164.50
Key Features
Application
Particle Reduction in Distilled Spirits Filtration
Filter Media
Stainless Steel, Cotton
Filter Design
String Wound
Shell Material
Cotton
Standards
FDA CFR 21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-CCSW
- Zoro #
- G816459624
- UPC #
- 04548623124391
- Country of Origin
- Japan
Dimensions
- Overall Height
- 9 7/8 in
- Inside Diameter
- 1 1/16 in
- Outside Diameter
- 2 3/8 in
Details
- Application
- Particle Reduction in Distilled Spirits Filtration
- Filter Media
- Stainless Steel, Cotton
- Filter Design
- String Wound
- Shell Material
- Cotton
- Standards
- FDA CFR 21
- Filter Type
- Utilizing Blanketed
- Product Type
- Filter Cartridge
- Series
- Micro-Klean D Series
- Reduces
- Particulates
- Item
- Water Filter Cartridge
- Micron Rating
- 350 micron
- Cartridge Media
- Stainless Steel, Cotton
- Compatible Filter Housing Manufacturer Part Number
- 12DC, 22DC, 4DC, 5DC
- Maximum Temperature
- 250 Degrees F
- Compatible Product Type
- Food and Beverages, Electronics, Polar Liquid, Alcohol, Waste Water, Water
- Compatible Mfr. Model Number
- 12DC, 22DC, 4DC, 5DC
- Accessory Type
- Water Filter Cartridge
- Maximum Pressure
- 80 psid
Description
Water Filter Cartridge, Reduces Particulates, Micron Rating 350 micron, Flow Rate Not Applicable, Inside Diameter 1 1/16 in, Outside Diameter 2 3/8 in, Overall Height 9 7/8 in, Service Life Not Applicable, Filter Media Stainless Steel, Cotton, Application Particle Reduction in Distilled Spirits Filtration, Cartridge Media Stainless Steel, Cotton, Compatible Mfr. Model Number 12DC, 22DC, 4DC, 5DC, Connection Size Not Applicable, Filter Design String Wound, Filter Type Utilizing Blanketed
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.