Shop 3M FILTRATION
See all product information
Create Account
Water Filter Cartridge, 5 micron
- Mfr # D-PPPB-3
- Zoro # G516459634
product price:Â
$
65.19
/ea
Sold in multiples of 25 for
$1,629.75
Key Features
Application
Particle Reduction in Distilled Spirits Filtration
Series
Micro-Klean D Series
Cartridge Media
Polypropylene
Reduces
Particulates
Standards
FDA CFR 21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-PPPB-3
- Zoro #
- G516459634
- UPC #
- 00638060361559
- Country of Origin
- Japan
Dimensions
- Overall Length
- 29 1/4 in
- Outside Diameter
- 2 3/8 in
- Inside Diameter
- 1 1/16 in
- Overall Height
- 29 1/4 in
- Wire Rope Length
- 29 1/4 in
- Length
- 29 1/4 in
Details
- Application
- Particle Reduction in Distilled Spirits Filtration
- Series
- Micro-Klean D Series
- Item
- Water Filter Cartridge
- Cartridge Media
- Polypropylene
- Reduces
- Particulates
- Standards
- FDA CFR 21
- Micron Rating
- 5 micron
- Shell Material
- Cotton
- Product Type
- Filter Cartridge
- Filter Type
- Utilizing Blanketed
- Filter Media
- Polypropylene
- Filter Design
- String Wound
- Accessory Type
- Water Filter Cartridge
- Compatible Product Type
- Acids, Alkalis, Chemicals in Aqueous Solutions, Food and Beverages, Electronics, Waste Water, Oxidizing Agents, Water
- Maximum Pressure
- 80 psid
- Compatible Filter Housing Manufacturer Part Number
- 12DC, 22DC, 4DC, 5DC
- Compatible Mfr. Model Number
- 12DC, 22DC, 4DC, 5DC
- Maximum Temperature
- 140 Degrees F
Description
Water Filter Cartridge, Reduces Particulates, Micron Rating 5 micron, Flow Rate Not Applicable, Inside Diameter 1 1/16 in, Outside Diameter 2 3/8 in, Overall Height 29 1/4 in, Service Life Not Applicable, Filter Media Polypropylene, Application Particle Reduction in Distilled Spirits Filtration, Cartridge Media Polypropylene, Compatible Mfr. Model Number 12DC, 22DC, 4DC, 5DC, Connection Size Not Applicable, Filter Design String Wound, Filter Type Utilizing Blanketed, Maximum Pressure 80 psid
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.