Shop 3M FILTRATION
See all product information
Create Account
Quick-ConnectWaterFilter, 1micron, 1.5gpm
- Mfr # HF25-C
- Zoro # G516459610
product price:Â
$
81.69
/ea
Sold in multiples of 4 for
$326.76
Key Features
Application
Commercial Water, Drinking Water, Food Services, Hospitality
Series
5632204
Reduces
Total Dissolved Solids
Filter Media
Calcite Media
Service Life
10,000 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF25-C
- Zoro #
- G516459610
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 13 5/8 in
Details
- Application
- Commercial Water, Drinking Water, Food Services, Hospitality
- Series
- 5632204
- Reduces
- Total Dissolved Solids
- Filter Media
- Calcite Media
- Service Life
- 10,000 gal
- Item
- Quick-Connect Water Filter
- Maximum Pressure
- 125 psi
- Service Life - Months
- 6 mo
- Standards
- FDA CFR21, NSF, WQA
- Maximum Temperature
- 100 Degrees F
- Minimum Temperature
- 40 Degrees F
- Micron Rating
- 1 micron
- Minimum Pressure
- 25 psi
- Flow Rate
- 1.5 gpm
- Compatible Mfr. Model Number
- HF125-C
Description
Quick-Connect Water Filter, Reduces Total Dissolved Solids, Micron Rating 1 micron, Flow Rate 1.5 gpm, Overall Height 13 5/8 in, Service Life 10,000 gal, Filter Media Calcite Media, Application Commercial Water, Drinking Water, Food Services, Hospitality, Compatible Mfr. Model Number HF125-C, Connection Size Not Applicable, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F, Minimum Pressure 25 psi, Minimum Temperature 40 Degrees F, Series 5632204, Standards FDA CFR21, NSF, WQA
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.