Water Filter Cartridge, 50 micron
- Mfr # D-CCSL
- Zoro # G916459623
product price:Â
$
24.29
/ea
Sold in multiples of 50 for
$1,214.50
Key Features
Application
Particle Reduction in Distilled Spirits Filtration
Reduces
Particulates
Shell Material
Cotton
Filter Media
Stainless Steel, Cotton
Filter Design
String Wound
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-CCSL
- Zoro #
- G916459623
- UPC #
- 04548623124360
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 2 3/8 in
- Inside Diameter
- 1 1/16 in
- Overall Height
- 9 7/8 in
Details
- Application
- Particle Reduction in Distilled Spirits Filtration
- Reduces
- Particulates
- Item
- Water Filter Cartridge
- Shell Material
- Cotton
- Filter Media
- Stainless Steel, Cotton
- Filter Design
- String Wound
- Cartridge Media
- Stainless Steel, Cotton
- Filter Type
- Utilizing Blanketed
- Standards
- FDA CFR 21
- Product Type
- Filter Cartridge
- Micron Rating
- 50 micron
- Series
- Micro-Klean D Series
- Accessory Type
- Water Filter Cartridge
- Compatible Product Type
- Food and Beverages, Electronics, Polar Liquid, Alcohol, Waste Water, Water
- Compatible Mfr. Model Number
- 12DC, 22DC, 4DC, 5DC
- Maximum Temperature
- 250 Degrees F
- Compatible Filter Housing Manufacturer Part Number
- 12DC, 22DC, 4DC, 5DC
- Maximum Pressure
- 80 psid
Description
Water Filter Cartridge, Reduces Particulates, Micron Rating 50 micron, Flow Rate Not Applicable, Inside Diameter 1 1/16 in, Outside Diameter 2 3/8 in, Overall Height 9 7/8 in, Service Life Not Applicable, Filter Media Stainless Steel, Cotton, Application Particle Reduction in Distilled Spirits Filtration, Cartridge Media Stainless Steel, Cotton, Compatible Mfr. Model Number 12DC, 22DC, 4DC, 5DC, Connection Size Not Applicable, Filter Design String Wound, Filter Type Utilizing Blanketed
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.