Water Filter Head, 3/8 in, FNPT, 5 in L
- Mfr # 6213003 Valve-in-Head VH3-NPT
- Zoro # G216556008
product price:Â
$
86.99
/ea
Sold in multiples of 12 for
$1,043.88
Key Features
Connection Type
FNPT
Overall Length
5 in
Includes
Built-in Mounting Bracket, Built-in Shutoff Valve, Shroud and Plug
Series
6213003
Maximum Temperature
100 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6213003 Valve-in-Head VH3-NPT
- Zoro #
- G216556008
- UPC #
- -
- Country of Origin
- United States
- Connection Type
- FNPT
- Item
- Water Filter Head
- Includes
- Built-in Mounting Bracket, Built-in Shutoff Valve, Shroud and Plug
- Series
- 6213003
- Maximum Temperature
- 100 Degrees F
- Maximum Pressure
- 125 psi
- Accessory Type
- Water Filter Heads
- Compatible Filter Manufacturer Part Number
- HF10-MS, HF20-A020-S-SR, HF20-I, HF20-MS, HF20-S, HF20-S-SR, HF20-SI, HF25, HF25-C, HF25-MS, HF25-S, HF25-S-SR, HF27, HF30-MS, HF30-S, HF35, HF40, HF40-S, HF40-S-SR, HF45-S, HF45-S-SR, Solventum High Flow Series Filter Cartridges
- Number of Filters Included
- 1
Dimensions
- Overall Length
- 5 in
- Width
- 4 1/2 in
- Connection Size
- 3/8 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
High Flow Series ValveInHead
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.