Shop ZORO SELECT

Media Bottle, PETG, 218 mm H, PK24

  • Mfr # PGC1000MS-C
  • Zoro # G422587162

product price: 
$
129.99
/pk of 24, $5.42/ea
Free Shipping & Returns

Key Features

Closure Included
Yes
Graduated
Yes
Clarity
Clear
Nominal Capacity - Metric
1,000 mL
Bottle Type
Media
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PGC1000MS-C
Zoro #
G422587162
UPC #
-
Country of Origin
Multiple

Dimensions

Mouth Size
Narrow
Screw Closure Size
38-430 mm
Overall Height - Metric
218 mm
Overall Depth - Metric
92 mm
Overall Width - Metric
92 mm
Body Diameter - Metric
92 mm

Details

Closure Included
Yes
Graduated
Yes
Clarity
Clear
Nominal Capacity - Metric
1,000 mL
Bottle Type
Media
Closure Material
HDPE
Pre-Cleaned
None
Shape
Square
Body Material
PETG
Capacity - Metric
1 L
Numbers of Bottles Included
24
Sterile/Non-Sterile
Sterile
Capacity - English
33.81 fl oz
Basic Material
Plastic
Closure Type
Screw-On
Special Features
Excellent Gas Barrier Properties, Shatter Resistant
Item
Media Bottle
Closure Color
Off-White
Autoclavable
No
Individually Wrapped
Not Individually Wrapped
Graduation Increments - Metric
50 mL
Closure Liner Material
Unlined
Body Color
Colorless
Front Closure
Screw-On

Description

Media Bottle,Clear,1000 Ml Capac.,Package Quantity 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.