Shop 3M FILTRATION
See all product information
Create Account
WaterFilterCartridge, 25micron, 75.01gpm
- Mfr # DFG025EE1R
- Zoro # G916459630
product price:Â
$
37.49
/ea
Sold in multiples of 18 for
$674.82
Key Features
Application
Beer Micro Filtration, Chemicals, Electronics, Food, Industrial Waters, Lubricants, Petrochemicals, Pharmaceuticals, Process Water, Purification, Water Treatment, Wine Filtration
Flow Rate
75.01 gpm
Outside Diameter
7 in
Filter Media
Non-Woven
Micron Rating
25 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DFG025EE1R
- Zoro #
- G916459630
- UPC #
- 00016145082887
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 7 in
- Overall Length
- 14 5/16 in
- Wire Rope Length
- 14 5/16 in
- Length
- 14 5/16 in
Details
- Application
- Beer Micro Filtration, Chemicals, Electronics, Food, Industrial Waters, Lubricants, Petrochemicals, Pharmaceuticals, Process Water, Purification, Water Treatment, Wine Filtration
- Flow Rate
- 75.01 gpm
- Item
- Water Filter Cartridge
- Filter Media
- Non-Woven
- Micron Rating
- 25 micron
- Product Type
- Filter Cartridge
- Shell Material
- Polyester
- Cartridge Media
- Non-Woven
- Series
- DF
- Filter Type
- Depth
- Accessory Type
- Water Filter Cartridge
Description
Water Filter Cartridge, Micron Rating 25 micron, Flow Rate 75.01 gpm, Outside Diameter 7 in, Application Beer Micro Filtration, Chemicals, Electronics, Food, Industrial Waters, Lubricants, Petrochemicals, Pharmaceuticals, Process Water, Purification, Water Treatment, Wine Filtration, Cartridge Media Non-Woven, Filter Type Depth, Overall Length 14 5/16 in, Series DF, Shell Material Polyester
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.