Shop 3M FILTRATION
See all product information
Create Account
Water Filter Cartridge, 350 micron
- Mfr # D-PPPW
- Zoro # G216459637
product price:Â
$
16.39
/ea
Sold in multiples of 50 for
$819.50
Key Features
Application
Particle Reduction in Distilled Spirits Filtration
Reduces
Particulates
Filter Type
Utilizing Blanketed
Micron Rating
350 micron
Shell Material
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-PPPW
- Zoro #
- G216459637
- UPC #
- 04548623124629
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 2 3/8 in
- Inside Diameter
- 1 1/16 in
- Overall Height
- 9 7/8 in
Details
- Application
- Particle Reduction in Distilled Spirits Filtration
- Reduces
- Particulates
- Filter Type
- Utilizing Blanketed
- Micron Rating
- 350 micron
- Shell Material
- Cotton
- Filter Media
- Polypropylene
- Series
- Micro-Klean D Series
- Filter Design
- String Wound
- Standards
- FDA CFR 21
- Item
- Water Filter Cartridge
- Cartridge Media
- Polypropylene
- Product Type
- Filter Cartridge
- Compatible Product Type
- Acids, Alkalis, Chemicals in Aqueous Solutions, Food and Beverages, Electronics, Waste Water, Oxidizing Agents, Water
- Accessory Type
- Water Filter Cartridge
- Compatible Mfr. Model Number
- 12DC, 22DC, 4DC, 5DC
- Maximum Temperature
- 140 Degrees F
- Maximum Pressure
- 80 psid
- Compatible Filter Housing Manufacturer Part Number
- 12DC, 22DC, 4DC, 5DC
Description
Water Filter Cartridge, Reduces Particulates, Micron Rating 350 micron, Flow Rate Not Applicable, Inside Diameter 1 1/16 in, Outside Diameter 2 3/8 in, Overall Height 9 7/8 in, Service Life Not Applicable, Filter Media Polypropylene, Application Particle Reduction in Distilled Spirits Filtration, Cartridge Media Polypropylene, Compatible Mfr. Model Number 12DC, 22DC, 4DC, 5DC, Connection Size Not Applicable, Filter Design String Wound, Filter Type Utilizing Blanketed, Maximum Pressure 80 psid
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.