Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Fire Barrier Packing Material, 20 ft. L PM4-BULK

Fire Barrier Packing Material, 20 ft. L (Discontinued)

  • Mfr # PM4-BULK
  • Zoro # G3129007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PM4-BULK
Zoro #
G3129007
UPC #
051115187643
Country of Origin
United States

Dimensions

Overall Height
0.5 in
Overall Width
4 in

Details

Standards
ASTM E 814, 84 & 36, UL 1479, and ASTM C 1338.
Firestop Application
Cable Trays, Cables, Concrete Wall, Ducts, Gypsum Walls, Metal Pipe, Plastic Pipe
Material
Woven
Color
White
Fire Rating
Up to 4 hr
Item
Fire Barrier Packing Material

Description

Fire Barrier Packing Material, Fire Rating 4 hr, Overall Height 0.5 in, Overall Width 4 in, Color White, Standards ASTM E 814, 84 & 36, UL 1479, and ASTM C 1338.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.