Zoro Homepage

Fire Barrier Sealant, 10.3 oz., Gray, PK12

  • Mfr # 2000+10.3OZ

  • Zoro # G8494053


product price: $550.99
/pk 12, $45.92/ea
Free Shipping & Returns

Key Features

Color
Gray
Fire Rating
Up to 4 hr
Standards
ASTM E1966 (UL 2079), ASTM E814 (UL 1479), CAN/ULC-S115
Usage Location
Fire Rated Floors, Wall Assemblies
Firestop Application
Cables, Metal Pipe, Plastic Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000+10.3OZ
Zoro #
G8494053
UPC #
00051115115585
Country of Origin
United States

Dimensions

Container Size
10.3 fl oz

Details

Item
Fire Barrier Sealant
Color
Gray
Fire Rating
Up to 4 hr
Standards
ASTM E1966 (UL 2079), ASTM E814 (UL 1479), CAN/ULC-S115
Usage Location
Fire Rated Floors, Wall Assemblies
Firestop Application
Cables, Metal Pipe, Plastic Pipe
For Material Type
All Common Construction Surfaces
Series
2000+
Resistance Properties
Fire Resistant
Container Type
Cartridge
Application Method
Caulk Gun
For Use On
Conduits, Power and Communication Cables
Market
Commercial, Industrial, Residential
Fire Resistance Type
Fire-Resistant Materials
Watertight
No
Shelf Life
547 day
Formulation
Elastomeric
Firestop Type
Sealant/Caulk
For Location
Construction Joints, Through Penetrations
Elastomeric
Yes

Description

Fire Barrier Sealant, Application Method Caulk Gun, Color Gray, Container Size 10.3 fl oz, Container Type Cartridge, Coverage Area Not Applicable, Drying Time Not Applicable, Expansion Temperature Not Applicable, Expansion Volume Not Applicable, Fire Rating 3 hr, Fire Resistance Type Fire-Resistant Materials, Firestop Type Sealant/Caulk, Flame Spread Index Not Applicable, Flame Spread Rating Not Applicable, For Material Type All Common Construction Surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.