Fire Barrier Sealant, Yellow, 4.5 gal
Mfr # IC-15WB+-4.5GAL
Zoro # G3049794
product price: $352.44
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Intumescent
Fire Rating
Up to 3 hr
Standards
ASTM E814 (UL 1479), ASTM E1966 (UL 2079), CAN/ULC-S115
Firestop Application
Cable Trays, Cables, Ducts, Insulated Pipe, Metal Pipe, Plastic Pipe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IC-15WB+-4.5GAL
Zoro #
G3049794
UPC #
051115165580
Country of Origin
United States
Dimensions
Container Size
4.5 gal
Details
Item
Fire Barrier Sealant
Color
Yellow
Material
Intumescent
Fire Rating
Up to 3 hr
Standards
ASTM E814 (UL 1479), ASTM E1966 (UL 2079), CAN/ULC-S115
Firestop Application
Cable Trays, Cables, Ducts, Insulated Pipe, Metal Pipe, Plastic Pipe
For Material Type
All Common Construction Surfaces
Series
IC 15WB+
Resistance Properties
Fire Resistant
Container Type
Pail
Application Method
Trowel
For Use On
Busways, Cable Trays, Combos, Conduits, HVAC Duct Penetrations, Power and Communication Cables
Watertight
No
Shelf Life
1 yr
For Location
Construction Joints
Firestop Type
Sealant/Caulk
Paintable
Yes
Formulation
Intumescent
Intumescent
Yes
Non-Sagging
Yes
Market
Commercial
Fire Resistance Type
Fire-Resistant Materials
Description
Fire Barrier Sealant, Application Method Caulk Gun, Color Yellow, Container Size 4.5 gal, Container Type Pail, Coverage Area Not Applicable, Drying Time Not Applicable, Expansion Temperature Not Applicable, Expansion Volume Not Applicable, Fire Rating 3 hr, Fire Resistance Type Fire-Resistant Materials, Firestop Type Sealant/Caulk, Flame Spread Index Not Applicable, Flame Spread Rating Not Applicable, For Material Type All Common Construction Surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.